Inline Blower w/ Drive Pkg, 208-230/60 V

DAYTON| Zoro #: G0552002| Mfr #: 7K491

$2,146.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0552002 Mfr #: 7K491
Wheel Type: Backward InclinedDimension B: 23-5/8"
Dimension F: 13-7/8"Bearing Type: Self-aligning pillowblock
Mounting Position: Horizontal or VerticalHeight: 37-1/8"
Maximum Inlet Temp.: 200 deg FOutlet Diameter: 20-3/8"
Drive Type: Belt DriveMaximum Depth: 24-1/2"
Inlet Diameter: 20-3/8"Wheel Diameter: 13"
Wheel Material: AluminumDimension G: 19"
Dimension E: 23-1/4"Dimension C: 19-7/8"
Dimension D: 24-1/2"Dimension A: 20-3/8"
Item: Inline Duct BlowerWidth: 19"
Shaft Dia.: 1"Motor Type: 3-Phase
Includes: Type B Spark Resistant ConstructionCFM @ 0.000-In. SP: 2388
Housing Material: Welded SteelFull Load Amps: 2.8-2.8/1.4
Blower RPM: 1739Finish: Polyester urethane
Type: With Drive PackageCFM @ 1.500-In. SP: 1233
Assembled/Unassembled: UnassembledSones @ 0.250-In. SP @ 5 Ft.: 14.7
CFM @ 1.000-In. SP: 1760Agency Compliance: AMCA Sound & Air, UL/cUL 705
Sones @ 0.125-In. SP @ 5 Ft.: 15.3CFM @ 0.750-In. SP: 1949
Sones @ 0.000-In. SP @ 5 Ft.: 15.9CFM @ 0.625-In. SP: 2030
CFM @ 1.250-In. SP: 1547Phase: 3
CFM @ 0.500-In. SP: 2109Voltage: 208-230/60
Motor RPM: 1725CFM @ 0.375-In. SP: 2183
Motor HP: 3/4CFM @ 0.250-In. SP: 2257
Motor Enclosure: Totally Enclosed Fan -CooledMax. BHP: 0.73
CFM @ 0.125-In. SP: 2324Hz: 60/50
Country of Origin (subject to change): Multiple

Product Description

Inline Duct Blower, Round Centrifugal, With Drive Package, Wheel Diameter 13 In, Drive Type Belt Drive, CFM @ 0.000-In. SP 2388, @ 0.125-In. SP 2324, @ 0.250-In. SP 2257, Voltage 208-230/60, Motor HP 0.75, Height 37-1/8 In, Width 19 In, Maximum Depth 24-1/2 In, Inlet Diameter 20-3/8 In, Outlet Diameter 20-3/8 In, Mounting Position Horizontal or Vertical, Finish Polyester urethane, Type B Spark Resistant Construction, AMCA Sound & Air, UL/cUL 705

Product Reviews

Save 15%. Sign up for Z-mail.