20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Inline Blower w/ Drive Pkg, 230/460 V

DAYTON| Zoro #: G1808362| Mfr #: 7K470

$2,057.57 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1808362 Mfr #: 7K470
Wheel Type: Backward InclinedDimension B: 21-5/8"
Dimension F: 13-1/4"Bearing Type: Self-aligning Pillowblock
Mounting Position: Horizontal or VerticalHeight: 35"
Maximum Inlet Temp.: 200 deg FOutlet Diameter: 18-3/8"
Drive Type: Belt DriveMaximum Depth: 23"
Inlet Diameter: 18-3/8"Wheel Diameter: 9"
Wheel Material: AluminumDimension G: 17-5/8"
Dimension E: 21-3/4"Dimension C: 18-3/8"
Dimension D: 23"Dimension A: 18-3/8"
Item: Inline Duct BlowerWidth: 17-5/8"
Shaft Dia.: 1"Motor Type: 3-Phase, Hazardous Location
Includes: Type B Spark Resistant Construction, Hazardous Location Motor that meets Class I, Groups C & D AND Class II, Groups E, F & GSones @ 0.250-In. SP @ 5 Ft.: 22
CFM @ 1.500-In. SP: 882Agency Compliance: AMCA Sound & Air, UL/cUL 705
Sones @ 0.125-In. SP @ 5 Ft.: 22CFM @ 1.000-In. SP: 1027
CFM @ 1.75-In. SP: 795Sones @ 0.000-In. SP @ 5 Ft.: 22
CFM @ 0.750-In. SP: 1086CFM @ 1.250-In. SP: 960
Phase: 3CFM @ 0.625-In. SP: 1110
Voltage: 230/460Motor RPM: 1725
CFM @ 0.500-In. SP: 1134Motor HP: 3/4
CFM @ 0.375-In. SP: 1157Motor Enclosure: Totally Enclosed Fan -Cooled
Max. BHP: 0.58CFM @ 0.250-In. SP: 1178
Hz: 60/50CFM @ 0.125-In. SP: 1199
Housing Material: Welded SteelFull Load Amps: 3.0/1.5
CFM @ 0.000-In. SP: 1220Blower RPM: 2787
Finish: Polyester urethaneType: With Drive Package
CFM @ 2.000-In. SP: 678Assembled/Unassembled: Unassembled
Country of Origin (subject to change): Multiple

Product Description

Inline Duct Blower, Round Centrifugal, With Drive Package, Wheel Diameter 9 In, Drive Type Belt Drive, CFM @ 0.000-In. SP 1220, @ 0.125-In. SP 1199, @ 0.250-In. SP 1178, Voltage 230/460, Motor HP 0.75, Height 35 In, Width 17-5/8 In, Maximum Depth 23 In, Inlet Diameter 18-3/8 In, Outlet Diameter 18-3/8 In, Mounting Position Horizontal or Vertical, Finish Polyester urethane, Type B Spark Resistant Construction, AMCA Sound & Air, UL/cUL 705

Product Reviews

Save 15%. Sign up for Z-mail.