This item is Discontinued.

Dayton Inline Fan, 3778 CFM, 115/208-230 5AE83

Inline Fan, 3778 CFM, 115/208-230 (Discontinued)

  • Mfr # 5AE83
  • Zoro # G2179624
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5AE83
Zoro #
G2179624
UPC #
190735342015
Country of Origin
United States

Dimensions

Inlet Width
43 1/4 in
Dimension F
43 1/4 in
Dimension E
11 in
Dimension D
40 in
Discharge Width
40 in
Dimension B
16 1/2 in
Housing Length
45 1/2 in
Discharge Height
11 in
Housing Width
16 1/2 in
Inlet Height
14 5/8 in
Housing Height
16 1/2 in
Dimension A
45 1/2 in
Overall Width
16 1/2 in
Overall Height
16 1/2 in
Profile Width Family
Double-Wide
Profile Height Family
High
Overall Depth
45 1/2 in
Duct Width
40 in
Duct Height
11 in

Details

Item
In-Line Ceiling Exhaust Fan
Number of Speeds
1
CFM @ 0.875-In. SP
2,232
CFM @ 0.375-In. SP
3280
Hz
60
CFM @ 1.000-In. SP
1750
CFM @ 0.500-In. SP
3091
Sones @ 0.250-In. SP @ 5 Ft.
6.2
Watts
1,330 W
Sones @ 0.000-In. SP @ 5 Ft.
5.2
Motor Type
Permanent Split Capacitor
CFM @ 0.125-In. SP
3622
Voltage
115/208-230V AC
Insulated
Yes
Mounting Position
Horizontal or Vertical
Full Load Amps
12/6.3
CFM @ 0.750-In. SP
2551
CFM @ 0.100-In. SP
3653
Motor Enclosure
Totally Enclosed
Standards
UL/cUL 507, AMCA Air & Sound, CSA Certified Motor
For Use With
General Ventilation Applications
CFM @ 0.625-In. SP
2844
Singlewide / Doublewide
Doublewide
CFM @ 0.000-In. SP
3778
CFM @ 0.250-In. SP
3460
Phase
1
Sones @ 0.100-In. SP @ 5 Ft.
5.0
Includes
Backdraft Damper, Hardware and Mounting Brackets
Wheel Material
Aluminum
Housing Material
Steel
Motor RPM
1100
Sones @ 0.125-In. SP @ 5 Ft.
5.0
Motor Insulation
Class B
Max. Inlet Temp.
104 Degrees F
Nameplate Voltage
115V AC
Noise Level @ 0.250 in SP @ 5 ft
6.2 sones
Lighted
Without Light
Noise Level @ 0.100 in SP @ 5 ft
5 sones
Full Load Current
7.1 A, 10.5 A
Noise Level @ 0.000 in SP @ 5 ft
5.2 sones
Sensor Type
None
Heater
Without Heater
Maximum Noise Level
6.2 sones
Maximum Inlet Temperature
104 Degrees F
Exhaust Airflow @ 0.000 in SP
3,778 cfm
Motor Speed
1,100 RPM
Maximum Airflow
3,778 cfm
Discharge Direction
Horizontal/Vertical
Noise Level @ 0.125 in SP @ 5 ft
5 sones
Blower Wheel Material
Aluminum
Mounting Orientation
Horizontal, Vertical
Housing Finish
Galvanized
Wattage
1,330 W
Vent Design
Ducted
Exhaust Airflow @ 0.100 in SP
3,653 cfm
Includes Grill
No
Exhaust Airflow @ 0.250 in SP
3,460 cfm
Frequency
60 Hz
Duct Shape
Rectangular
Blower Wheel Curve
Forward
Fan Wattage
1,330 W
Motor Output Power
1,330 W

Description

In-Line Ceiling Exhaust Fan, Discharge Direction Horizontal/Vertical, Duct Diameter Not Applicable, Duct Height 11 in, Duct Width 40 in, Duct Shape Rectangular, Nameplate Voltage 115V AC, Exhaust Airflow @ 0.100 in SP 3,653 cfm, Exhaust Airflow @ 0.250 in SP 3,460 cfm, Noise Level @ 0.100 in SP @ 5 ft 5 sones, Fan Wattage 1,330 W, Frequency 60 Hz, Full Load Current 7.1 A, 10.5 A, Housing Material Steel, Motor Output Power 1,330 W, Motor Type Permanent Split Capacitor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.