72" Electric Baseboard Heater, Gray, 2000W, 208V

DAYTON| Zoro #: G1061042| Mfr #: 5GKG1

$1389.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Housing Style: Conventional
Housing Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1061042 Mfr #: 5GKG1
Phase: 1Housing Style: Conventional
Housing Material: SteelAmps AC: 9.62
Length: 72"Heater Voltage: 208VAC
Hz: 60Item: Electric Baseboard Heater
Depth: 5"Mounting Type: Wall
BtuH Output: 6826Height: 18"
Watts: 2000Color: Gray
Primary Application: InstitutionalCountry of Origin (subject to change): United States

Description

Electric Baseboard Heater, Conventional, Institutional, Heater Voltage 208VAC, 1 Phase, BtuH Output 6826, Mounting Type Wall, Length 72 In., Depth 5 In., Height 18 In., 60 Hz, 2000 Watts, 9.62 Amps AC, Color Gray, Housing Material Steel

Reviews