28" Electric Baseboard Heater, Gray, 750W, 120V

DAYTON |Zoro #: G2260867|Mfr #: 5GKF5

$869.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2260867 Mfr #: 5GKF5
Housing Style: ConventionalHz: 60
Mounting Type: WallItem: Electric Baseboard Heater
Height: 18"Housing Material: Steel
Color: GrayPhase: 1
Primary Application: InstitutionalDepth: 5"
Watts: 750Voltage: 120
Amps AC: 6.25BtuH Output: 2559
Length: 28"Country of Origin (subject to change): United States

Product Description

Electric Baseboard Heater, Conventional, Institutional, Voltage 120, 1 Phase, BtuH Output 2559, Mounting Type Wall, Length 28 In., Depth 5 In., Height 18 In., 60 Hz, 750 Watts, 6.25 Amps AC, Color Gray, Housing Material Steel

Product Reviews

Save 15% when you sign up for Z-mail.