Instrument Cart, 1200 lb., 36 In. L

DAYTON| Zoro #: G0731936| Mfr #: 4YW83

$690.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0731936 Mfr #: 4YW83
Caster Dia.: 8"Number of Drawers: 0
Distance Between Shelves: 21"Color: Gray
Includes: Rubber MattingOverall Width: 24"
Overall Height: 55"Material: steel
Lip Height: 1"Capacity per Shelf: 200 lb.
Caster Type: (2) Rigid, (2) SwivelCaster Material: Pneumatic
Shelf Width: 24"Cart Shelf Style: Lipped
Load Capacity: 1200 lb.Finish: Powder Coated
Handle Included: YesItem: Instrument Cart
Gauge: 14Overall Depth: 36"
Number of Shelves: 3Caster Width: 2"
Shelf Length: 36"Item: Instrument Cart
Overall Height: 55"Number of Shelves: 3
Capacity per Shelf: 200 lb.Country of Origin (subject to change): United States

Product Description

Instrument Cart, Lipped Cart Shelf Style, Load Capacity 1200 lb., Material Steel, 14 Gauge, Powder Coated Finish, Gray Color, Overall Depth 36 In., Overall Width 24 In., Overall Height 55 In., Number of Shelves 3, (2) Rigid, (2) Swivel Caster Type, Caster Dia. 8 In., Caster Width 2 In., Pneumatic Caster Material, 200 lb. Capacity per Shelf, Distance Between Shelves 21 In., Shelf Length 36 In., Shelf Width 24 In., Lip Height 1 In., Handle Included Yes, Number of Drawers 0, Includes Rubber Matting

Product Reviews

Save 15%. Sign up for Z-mail.