Jack, Pallet

DAYTON| Zoro #: G1113192| Mfr #: 5NP21

$914.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 5500 lb.
Overall Width: 27"
Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1113192 Mfr #: 5NP21
Load Capacity: 5500 lb.Overall Width: 27"
Color: RedSteering Arc: 210 Degrees
Construction: SteelOverall Height: 47-3/4"
Main Wheel Size: 7"Item: Pallet Jack
Features: 4 DirectionalWheel Base: 49-1/2"
Pallet Jack Style: StandardKey Pallet Jack Feature: 4 Directional
Width Across Forks: 27"Fork Height Lowered: 3"
Fork Height Raised: 7-3/4"Overall Length: 63"
Roller Material: PolyurethaneWheel Material: Polyurethane
Finish: Powder CoatedRoller Dia.: 2-7/8"
Bearings: Sealed BallFork Width: 6-1/4"
Grease Fittings: 10 ExternalPallet Jack Operation: Manual
Handle: Cushion GripFork Length: 48"
Width Between Forks: 14-3/8"Country of Origin (subject to change): China

Description

Pallet Jack Style Standard, Load Capacity 5500 lb., Features 4 Directional, Construction Steel, Fork Height Lowered 3 In., Fork Height Raised 7-3/4 In., Width Across Forks 27 In., Width Between Forks 14-3/8 In., Fork Length 48 In., Fork Width 6-1/4 In., Pallet Jack Operation Manual, Key Pallet Jack Feature 4 Directional, Overall Length 63 In., Overall Width 27 In., Overall Height 47-3/4 In., Roller Dia. 2-7/8 In., Main Wheel Size 7 In., Wheel Material Polyurethane, Roller Material Polyurethane

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews