Dayton

Jib Crane Label Kit, For Use With 7K565

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Item: Jib Crane Label Kit
  • For Use With: Jib Crane
  • For Use With Grainger Item Number: 7K565
  • Type: Label
  • For Use With Mfr. Model Number: 7K565
  • Includes: 1 Product Nameplate, 1 Instruction, 2 Capacity Labels and 3 Warning Labels
  • Product Type: Jib Crane Label Kit
See full product details
$14.49
Must order in multiples of 2

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Dayton #28CH99 Specifications

  • Item: Jib Crane Label Kit
  • For Use With: Jib Crane
  • For Use With Grainger Item Number: 7K565
  • Type: Label
  • For Use With Mfr. Model Number: 7K565
  • Includes: 1 Product Nameplate, 1 Instruction, 2 Capacity Labels and 3 Warning Labels
  • Product Type: Jib Crane Label Kit
  • Country of Origin (subject to change): China

Description

Jib Crane Label Kit, Includes 1 Product Nameplate, 1 Instruction, 2 Capacity Labels and 3 Warning Labels, For Use With Grainger Item Number 7K565, Type Label, For Use With Jib Crane

Reviews of Dayton #28CH99

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.