Shop Alternate Products
This Product is Discontinued
Dayton
Plug-In Relay, 24VDC Coil Volts, Square, 10 Pin, DPDT (Discontinued)
Mfr # 1EHY5
Zoro # G1921516
This Product is Discontinued
Key Features
- Coil Volts 24V DC
- AC Contact Rating - Relay 10A @ 277V
- DC Contact Rating - Relay 10A @ 28V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 10