Latching Relay, 11 Pins, Octal, 12VDC

DAYTON| Zoro #: G1302034| Mfr #: 1EHB5

$18.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1302034 Mfr #: 1EHB5
Pins: 11Green Environmental Attribute: RoHS Compliant
Item: Latching Plug In RelayContact Form: DPDT
Socket: 6X156, 1EGP2, 1EGP4Contact Material: Silver Alloy
Coil Volts: 12VDCStandards: E40944
Socket Code: BPush To Test: No
Status Indicator: NoContact Rating: 10A @ 277VAC/28VDC
Country of Origin (subject to change): China

Product Description

Relay, Plug In, Octal, Latching, Contact Form DPDT, Pins 11, Base Type Octal, Socket G0895711, G2240235, G2840975, Number of Contacts 2, Contact Amp Rating 16 R, Contact Amp Rating 8 L, Contact Material Silver Alloy, Coil Volts 12VDC, Coil VA Rating 2, Hz 50/60, Height 2.4 In, Width 1.4 In, Standards cULus And cURus

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.