Latching Relay, 8 Pins, Square, 24VDC

DAYTON| Zoro #: G0939294| Mfr #: 1EHY3

$30.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0939294 Mfr #: 1EHY3
Standards: E40944Contact Material: Silver Alloy
Contact Form: DPDTPush To Test: No
Green Environmental Attribute: RoHS CompliantItem: Plug-In Relay
Status Indicator: NoSocket: 5X853, 1ERG3
Socket Code: CPins: 8
Coil Volts: 24VDCContact Rating: 16A @ 277VAC/28VDC
Country of Origin (subject to change): China

Product Description

Relay, Plug In, Square, Latching, Contact Form DPDT, Pins 8/9, Base Type Square, Socket G1414436, G7162181, Number of Contacts 2, Contact Amp Rating 16 R, Contact Amp Rating 8 L, Contact Material Silver Alloy, Coil Volts 24VDC, Coil VA Rating 3, Hz 50/60, Height 1.9 In, Width 1.5 In, Standards cULus, cURus, CSA And CE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.