Dayton
Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers
Mfr # 48WE43
Zoro # G6423700
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$4,050.99
Key Features
- Primary Application Metal Turning
- Motor HP 1
- Phase Single
- Voltage 115V AC
- Frequency 60 Hz
Explore More Products
- DAYTON Lathe, 115V AC Volts, 7/8 hp HP, 60 Hz, Single Phase 12 in Distance Between Centers 53UH16
- DAYTON Lathe, 115/230V AC Volts, 2 hp HP, 60 Hz, Single Phase 36 in Distance Between Centers 53UH10
- DAYTON Lathe, 460V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers 484N93
- DAYTON Lathe, 220V AC Volts, 3 HP, 60 Hz, 3 Phase 499F39
- DAYTON Lathe, 115V AC Volts, 1 hp HP, 60 Hz, Single Phase 21 5/8 in Distance Between Centers 53UH17
- DAYTON Lathe, 115V AC Volts, 5/8 hp HP, 60 Hz, Single Phase 20 1/2 in Distance Between Centers 53UH18
- DAYTON Lathe, 230V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers 467K87
- DAYTON Lathe, 220V AC Volts, 3 HP, 60 Hz, 3 Phase 499F40
- DAYTON Lathe, 460V AC Volts, 2 1/4 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers 467K89
- SHARP Lathe, 220/440V AC Volts, 7 1/2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers 1640L
- JET Lathe, 115 Volts, 1 HP, 60 Hz, 1 Phase 719200
- Dayton Lathes