- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Finishing Tools
- /
- Lathes
- /
- Lathe, 115 Volts, 1 HP, 60 Hz, 1 Phase
Dayton
Lathe, 115 Volts, 1 HP, 60 Hz, 1 Phase
- Zoro #: G9188816
- Mfr #: 53UH17
Tap to zoom
Hover or click to zoom
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Total: $3,807.69
Dayton #53UH17 Specifications
- Zoro #: G9188816
- Mfr #: 53UH17
- Item: Lathe
- Primary Application: Metal Turning
- Motor HP: 1
- Phase: Single
- Voltage: 115V AC
- Frequency: 60 Hz
- Swing Over Bed (In.): 9-3/4
- Horsepower: 1 hp
- Compound Travel (In.): 4-1/3
- Cross Travel (In.): 4-3/4
- Includes: (3) Jaw Chucks, 4 Way Tool Post, Change Gear Kit, Lathe Chuck Guard, Splash Guard, Steady Center MT2 and MT4, Tool Post Chip Guard
- Overall Width: 23 in
- Carriage Travel (In.): 17
- Number of Threads (In.): 21
- Overall Length: 50 in
- Distance Between Centers (In.): 21-5/8
- Tailstock Taper: MT2
- Number of Threads (mm): 21
- Swing Over Cross Slide (In.): 4-1/3
- Spindle Speed (RPM): 150 to 2400
- Bed Width (In.): 3-1/2
- Thread Range (In.): 8 to 56
- Overall Height: 19 in
- Thread Range (mm): 0.2 to 4
- Number of Spindle Speeds: 6
- Longitudinal Feed Rates: 0.003 to 0.016
- Spindle Bore (In.): 1
- Cross Feed Rates: 0.008 to 0.016
- Features: Powerful, Maintenance Free Motor
- Tailstock Travel (In.): 2-1/2
- Hz: 60
- Spindle Taper: MT-4
- Max. Spindle Speed: 2,400 RPM
- Swing Over Cross Slide: 4.33 in
- Max. Metric Thread: 4 mm
- Spindle Bore: 1 in
- Application: Metal Turning
- Min. Spindle Speed: 150 RPM
- Number of Metric Threads: 21
- Min. Cross Feed: 0.0080 in
- Swing Over Bed: 9 3/4 in
- Distance Between Centers: 21 5/8 in
- Max. Cross Feed: 0.0160 in
- Bed Width: 3 1/2 in
- Min. Threads per Inch: 8
- Max. Threads per Inch: 56
- Min. Metric Thread: 0.2 mm
- Number of Inch Threads: 21
- Country of Origin (subject to change): China
Description
Lathe, Distance Between Centers 21 5/8 in, Voltage 115, Horsepower 1, Min. Spindle Speed 150 RPM, Application Metal Turning, Overall Height 19 in, Overall Length 50 in, Overall Width 23 in, Max. Spindle Speed 2,400 RPM, Tailstock Taper MT2
Reviews of Dayton #53UH17
Explore more
- DAYTON Lathe, 230 Volts, 5 HP, 60 Hz, 3 Phase 467L74
- DAYTON Lathe, 460 Volts, 5 HP, 60 Hz, 3 Phase 467L75
- DAYTON Lathe, 220V AC Volts, 3 HP, 60 Hz, 3 Phase 499F39
- DAYTON Lathe, 230 Volts, 7 1/2 HP, 60 Hz, 3 Phase 467K91
- DAYTON Lathe, 115 Volts, 1 HP, 60 Hz, 1 Phase 48WE43
- JET Lathes 311451
- JET GH-1440-1 LATHE DP700 DRO 323382
- SHARP Lathe, 220 Volts, 15 HP, 60 Hz, 3 Phase 2280B
- JET GH-1440B GH BNCH LTH W DP500N 323446
- JET Lathe, 230/460 Volts, 7 1/2 HP, 3 Phase 321543
- Dayton Finishing Tools