customer-service Help
Dayton

Lathe, 230 Volts, 2 1/4 HP, 60 Hz, 3 Phase

Dayton Lathe,  230 Volts,  2 1/4 HP,  60 Hz,  3 Phase 467K88
Hover or click to zoom Tap to zoom
$18,200.00
  • Item: Lathe
  • Primary Application: Metal Turning
  • Motor HP: 2/1/04
See full product details
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Total: $18,200.00

Dayton #467K88 Specifications

  • Item: Lathe
  • Primary Application: Metal Turning
  • Motor HP: 2/1/04
  • Phase: Three
  • Voltage: 230V AC
  • Frequency: 60 Hz
  • Swing Over Bed (In.): 14
  • Horsepower: 2 1/4 hp
  • Bed Width (In.): 8
  • Overall Width: 30 in
  • Thread Range (mm): 0.45 to 7.5
  • Swing In Gap (In.): 20-1/4
  • Gap Length (In.): 9-1/2
  • Spindle Bore (In.): 2
  • Cross Feed Rates: 0.0005 to 0.0118
  • Swing Over Cross Slide (In.): 8-1/2
  • Spindle Taper: MT-6
  • Number of Threads (mm): 22
  • Spindle Speed (RPM): 45 to 1800
  • Compound Travel (In.): 3-3/4
  • Distance Between Centers (In.): 40
  • Number of Threads (In.): 40
  • Features: 10 Amp., Emergency Stop Push Button, Hardened and Ground Bed Guide Ways
  • Overall Height: 58 in
  • Thread Range (In.): 4 to 112
  • Includes: (2) 3MT Dead Centers, (4) Jaw Chucks, Chuck and Tool Post Safety Guard, Digital Readout, DRO, Follower Rest, Inch and Metric Gears for Threading, Splash Guard, Steady Rest, Work Light
  • Longitudinal Feed Rates: 0.0012 to 0.0294
  • Number of Spindle Speeds: 8
  • Tailstock Travel (In.): 6
  • Cross Travel (In.): 6-1/2
  • Coolant Tank Capacity: 2-39/64 gal.
  • Carriage Travel (In.): 36-3/8
  • Tailstock Taper: MT3
  • Hz: 60
  • Overall Length: 76 in
  • Number of Metric Threads: 22
  • Number of Inch Threads: 40
  • Swing Over Bed: 14 in
  • Swing Over Cross Slide: 8 1/2 in
  • Min. Metric Thread: 0.45 mm
  • Bed Width: 8 in
  • Swing In Gap: 20 1/4 in
  • Max. Metric Thread: 7.5 mm
  • Min. Threads per Inch: 4
  • Max. Threads per Inch: 112
  • Min. Spindle Speed: 45 RPM
  • Max. Spindle Speed: 1,800 RPM
  • Spindle Bore: 2 in
  • Distance Between Centers: 40 in
  • Gap Length: 9 1/2 in
  • Max. Cross Feed: 0.0118 in
  • Min. Cross Feed: 0.0005 in
  • Application: Metal Turning
  • Country of Origin (subject to change): China

Description

Lathe, Distance Between Centers 40 in, Voltage 230, Horsepower 2 1/4, Min. Spindle Speed 45 RPM, Application Metal Turning, Overall Height 58 in, Overall Length 76 in, Overall Width 30 in, Max. Spindle Speed 1,800 RPM, Tailstock Taper MT3

Reviews of Dayton #467K88