Lever Chain Hoist, 1500 lb., Lift 10 ft.

DAYTON| Zoro #: G1140395| Mfr #: 4ZX44

$427.21 /ea

This item ships free. DetailsStandard ground shipping
Details:
Includes: Safety Latch Hooks
Item: Lever Chain Hoist
Hoist Overload Protection: No
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1140395 Mfr #: 4ZX44
Includes: Safety Latch HooksItem: Lever Chain Hoist
Hoist Overload Protection: NoChain Length: 10 ft.
Brake: Weston Style Load BrakeHoist Lift: 10 ft.
Chain: Hardened SteelPull to Lift Rated Load: 33 lb.
Hook Opening: 1-1/8"Reeving: 1
Standards: ANSI/ASME B30.21Load Capacity: 1500 lb.
Min. Between Hooks: 12-5/8"Finish: Painted
Hoist Mount: Hook Mounted - No TrolleyLever Length: 11"
Country of Origin (subject to change): China

Product Description

Lever Chain Hoist, Load Capacity 1500 lb., Hoist Lift 10 ft., Hook Opening 1-1/8 In., Min. Between Hooks 12-5/8 In., Pull to Lift Rated Load 33 lb., Lever Length 11 In., Brake Weston Style Load Brake, Reeving 1, Chain Hardened Steel, Chain Length 10 ft., Finish Painted, Standards ANSI/ASME B30.21, Includes Safety Latch Hooks, Hoist Overload Protection No, Hoist Mount Hook Mounted - No Trolley

Product Reviews