Lever Chain Hoist, 1650 lb., 20Ft Lift

DAYTON| Zoro #: G0158076| Mfr #: 3TP93

$270.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0158076 Mfr #: 3TP93
Includes: Flip Selector to Neutral for Easy Free ChainingStandards: ANSI/ASME B30.21
Finish: Zinc/Nickel/Chrome PlatedReeving: 1
Hoist Overload Protection: NoBrake: Double Disc Brake
Item: Lever Chain HoistHoist Mount: Hook Mounted - No Trolley
Chain: Hardened SteelHoist Lift: 20 ft.
Load Capacity: 1500 lb.Pull to Lift Rated Load: 68 lb.
Min. Between Hooks: 12-3/8"Lever Length: 11-3/8"
Chain Length: 21 ft.Hook Opening: 1-1/16"
Country of Origin (subject to change): China

Product Description

Lever Chain Hoist, Load Capacity 1500 lb., Hoist Lift 20 ft., Hook Opening 1-1/16 In., Min. Between Hooks 12-3/8 In., Pull to Lift Rated Load 68 lb., Lever Length 11-3/8 In., Brake Double Disc Brake, Reeving 1, Chain Hardened Steel, Chain Length 21 ft., Finish Zinc/Nickel/Chrome Plated, Standards ANSI/ASME B30.21, Includes Flip Selector to Neutral for Easy Free Chaining, Hoist Overload Protection No, Hoist Mount Hook Mounted - No Trolley

Product Reviews

Save 15%. Sign up for Z-mail.