Lever Chain Hoist, 3000 lb., Lift 5 ft.

DAYTON| Zoro #: G0627846| Mfr #: 4ZX46

$488.62 /ea

This item ships free. DetailsStandard ground shipping
Details:
Includes: Safety Latch Hooks
Item: Lever Chain Hoist
Hoist Overload Protection: No
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0627846 Mfr #: 4ZX46
Includes: Safety Latch HooksItem: Lever Chain Hoist
Hoist Overload Protection: NoChain Length: 5 ft.
Brake: Weston Style Load BrakeHoist Lift: 5 ft.
Chain: Hardened SteelPull to Lift Rated Load: 51 lb.
Hook Opening: 1-1/4"Reeving: 1
Standards: ANSI/ASME B30.21Load Capacity: 3000 lb.
Min. Between Hooks: 14-13/16"Finish: Painted
Hoist Mount: Hook Mounted - No TrolleyLever Length: 16-1/4"
Country of Origin (subject to change): China

Product Description

Lever Chain Hoist, Load Capacity 3000 lb., Hoist Lift 5 ft., Hook Opening 1-1/4 In., Min. Between Hooks 14-13/16 In., Pull to Lift Rated Load 51 lb., Lever Length 16-1/4 In., Brake Weston Style Load Brake, Reeving 1, Chain Hardened Steel, Chain Length 5 ft., Finish Painted, Standards ANSI/ASME B30.21, Includes Safety Latch Hooks, Hoist Overload Protection No, Hoist Mount Hook Mounted - No Trolley

Product Reviews