JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Lever Chain Hoist, 3300 lb., 5Ft Lift

DAYTON| Zoro #: G0158426| Mfr #: 3TP97

$314.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0158426 Mfr #: 3TP97
Item: Lever Chain HoistHoist Overload Protection: No
Finish: Zinc/Nickel/Chrome PlatedChain: Hardened Steel
Hoist Mount: Hook Mounted - No TrolleyBrake: Double Disc Brake
Reeving: 1Includes: Flip Selector to Neutral for Easy Free Chaining
Standards: ANSI/ASME B30.21Hoist Lift: 5 ft.
Load Capacity: 3000 lb.Pull to Lift Rated Load: 73 lb.
Min. Between Hooks: 14-3/8"Lever Length: 16-1/2"
Chain Length: 6 ft.Hook Opening: 1-1/4"
Country of Origin (subject to change): China

Product Description

Lever Chain Hoist, Load Capacity 3000 lb., Hoist Lift 5 ft., Hook Opening 1-1/4 In., Min. Between Hooks 14-3/8 In., Pull to Lift Rated Load 73 lb., Lever Length 16-1/2 In., Brake Double Disc Brake, Reeving 1, Chain Hardened Steel, Chain Length 6 ft., Finish Zinc/Nickel/Chrome Plated, Standards ANSI/ASME B30.21, Includes Flip Selector to Neutral for Easy Free Chaining, Hoist Overload Protection No, Hoist Mount Hook Mounted - No Trolley

Product Reviews

Save 15%. Sign up for Z-mail.