LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Lever Chain Hoist, 6600 lb., Lift 5 ft.

DAYTON| Zoro #: G1977647| Mfr #: 5HT16

$710.19 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Safety Latch Hooks
Item: Lever Chain Hoist
Hoist Overload Protection: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1977647 Mfr #: 5HT16
Includes: Safety Latch HooksItem: Lever Chain Hoist
Hoist Overload Protection: NoChain Length: 6 ft.
Brake: Weston Style Load BrakeHoist Lift: 5 ft.
Chain: Hardened SteelPull to Lift Rated Load: 77 lb.
Hook Opening: 1-9/16"Reeving: 1
Standards: ANSI/ASME B30.21Load Capacity: 6000 lb.
Min. Between Hooks: 18-11/16"Finish: Painted
Hoist Mount: Hook Mounted - No TrolleyLever Length: 16-1/4"
Country of Origin (subject to change): China

Description

Lever Chain Hoist, Load Capacity 6000 lb., Hoist Lift 5 ft., Hook Opening 1-9/16 In., Min. Between Hooks 18-11/16 In., Pull to Lift Rated Load 77 lb., Lever Length 16-1/4 In., Brake Weston Style Load Brake, Reeving 1, Chain Hardened Steel, Chain Length 6 ft., Finish Painted, Standards ANSI/ASME B30.21, Includes Safety Latch Hooks, Hoist Overload Protection No, Hoist Mount Hook Mounted - No Trolley

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews