Lever Chain Hoist, 6600 lb., 10Ft Lift

DAYTON| Zoro #: G0158252| Mfr #: 3TP98

$522.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0158252 Mfr #: 3TP98
Finish: Zinc/Nickel/Chrome PlatedItem: Lever Chain Hoist
Chain: Hardened SteelHoist Mount: Hook Mounted - No Trolley
Reeving: 1Brake: Double Disc Brake
Standards: ANSI/ASME B30.21Hoist Overload Protection: No
Includes: Flip Selector to Neutral for Easy Free ChainingHoist Lift: 10 ft.
Load Capacity: 6000 lb.Pull to Lift Rated Load: 75 lb.
Min. Between Hooks: 19-5/16"Lever Length: 16-1/2"
Chain Length: 11 ft.Hook Opening: 1-5/8"
Country of Origin (subject to change): China

Product Description

Lever Chain Hoist, Load Capacity 6000 lb., Hoist Lift 10 ft., Hook Opening 1-5/8 In., Min. Between Hooks 19-5/16 In., Pull to Lift Rated Load 75 lb., Lever Length 16-1/2 In., Brake Double Disc Brake, Reeving 1, Chain Hardened Steel, Chain Length 11 ft., Finish Zinc/Nickel/Chrome Plated, Standards ANSI/ASME B30.21, Includes Flip Selector to Neutral for Easy Free Chaining, Hoist Overload Protection No, Hoist Mount Hook Mounted - No Trolley
Save 15%. Sign up for Z-mail.