20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Lever Chain Hoist, 6600 lb., 5Ft Lift

DAYTON| Zoro #: G0158277| Mfr #: 3TR01

$527.47 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0158277 Mfr #: 3TR01
Includes: Flip Selector to Neutral for Easy Free ChainingStandards: ANSI/ASME B30.21
Finish: Zinc/Nickel/Chrome PlatedReeving: 1
Hoist Overload Protection: NoBrake: Double Disc Brake
Item: Lever Chain HoistHoist Mount: Hook Mounted - No Trolley
Chain: Hardened SteelHoist Lift: 5 ft.
Load Capacity: 6000 lb.Pull to Lift Rated Load: 75 lb.
Min. Between Hooks: 19-5/16"Lever Length: 16-1/2"
Chain Length: 6 ft.Hook Opening: 1-5/8"
Country of Origin (subject to change): China

Product Description

Lever Chain Hoist, Load Capacity 6000 lb., Hoist Lift 5 ft., Hook Opening 1-5/8 In., Min. Between Hooks 19-5/16 In., Pull to Lift Rated Load 75 lb., Lever Length 16-1/2 In., Brake Double Disc Brake, Reeving 1, Chain Hardened Steel, Chain Length 6 ft., Finish Zinc/Nickel/Chrome Plated, Standards ANSI/ASME B30.21, Includes Flip Selector to Neutral for Easy Free Chaining, Hoist Overload Protection No, Hoist Mount Hook Mounted - No Trolley

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.