Light Duty Foot Switch, Blk, 15 Rating

DAYTON| Zoro #: G1788376| Mfr #: 6GPF1

$28.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-61/64"
Cord Type: Bare Wires
Cord Length: 8 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1788376 Mfr #: 6GPF1
Width: 2-61/64"Cord Type: Bare Wires
Cord Length: 8 ft.Color: Black
IP Rating: 20Action: Momentary
NEMA Rating: 1Manufacturers Warranty Length: 3 yr.
HP: 1/2Voltage Rating: 125/250VAC
Item: Light Duty Foot SwitchLength: 3-15/16"
Depth: 1-19/64"Contact Form: SPDT-NO
Material: Fiber Reinforced PlasticCurrent Rating: 15
Standards: UL, CSA, CECountry of Origin (subject to change): China

Description

Light Duty Foot Switch, SPDT-NO Contact Form, Voltage Rating 125/250VAC, NEMA Rating 1, Current Rating 15, Material Fiber Reinforced Plastic, Color Black, Momentary Action, Cord Type Bare Wires, Length 3-15/16 In., Width 2-61/64 In., Depth 1-19/64 In., HP 1/2, Cord Length 8 ft., IP Rating 20, Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews