SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Light Duty Foot Switch, Piggy Back Plug

DAYTON| Zoro #: G1323944| Mfr #: 6GPG1

$37.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-9/32"Cord Length: 8 ft.Cord Type: Piggy Back Plug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1323944 Mfr #: 6GPG1
Width: 2-9/32"Cord Length: 8 ft.
Cord Type: Piggy Back PlugColor: Black
IP Rating: 20Action: Maintained
NEMA Rating: 1Manufacturers Warranty Length: 3 yr.
HP: 1/2Voltage Rating: 125VAC
Item: Light Duty Foot SwitchLength: 4-1/16"
Features: Piggyback Plug and ConnectorDepth: 1-7/64"
Contact Form: SPDT-NOMaterial: steel
Current Rating: 15Standards: UL, CSA, CE
Footnotes: 1Country of Origin (subject to change): China

Description

Light Duty Foot Switch, SPDT-NO Contact Form, Voltage Rating 125VAC, NEMA Rating 1, Current Rating 15, Material Steel, Color Black, Maintained Action, Cord Type Piggy Back Plug, Length 4-1/16 In., Width 2-9/32 In., Depth 1-7/64 In., HP 1/2, Cord Length 8 ft., IP Rating 20, Features Piggyback Plug and Connector, Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews