SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Light Duty Foot Switch, Stainless Steel

DAYTON| Zoro #: G1221132| Mfr #: 6GPA2

$86.41 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2-3/4"Manufacturers Warranty Length: 3 yr.Voltage Rating: 125VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1221132 Mfr #: 6GPA2
Width: 2-3/4"Manufacturers Warranty Length: 3 yr.
Voltage Rating: 125VACFeatures: Piggyback Plug and Connector, No Guard
Contact Form: SPDT-NOAction: Momentary
IP Rating: 67Cord Length: 8 ft.
NEMA Rating: 1, 4X, 6, 6PMaterial: Stainless Steel
Color: Stainless SteelHP: 1/2
Item: Light Duty Foot SwitchStandards: UL, CSA, CE
Length: 4-1/16"Depth: 7/8"
Current Rating: 10Footnotes: 1
Cord Type: Piggy Back PlugCountry of Origin (subject to change): China

Description

Light Duty Foot Switch, SPDT-NO Contact Form, Voltage Rating 125VAC, NEMA Rating 1, 4X, 6, 6P, Current Rating 10, Material Stainless Steel, Color Stainless Steel, Momentary Action, Cord Type Piggy Back Plug, Length 4-1/16 In., Width 2-3/4 In., Depth 7/8 In., HP 1/2, Cord Length 8 ft., IP Rating 67, Features Piggyback Plug and Connector, No Guard, Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews