BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Light Duty Foot Switch, Steel, Blk, 125VAC

DAYTON| Zoro #: G1128951| Mfr #: 6GPF3

$33.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Footnotes: 1Cord Length: 8 ft.Current Rating: 15
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1128951 Mfr #: 6GPF3
Footnotes: 1Cord Length: 8 ft.
Current Rating: 15Depth: 1-19/64"
Color: BlackNEMA Rating: 1
Voltage Rating: 125VACFeatures: Piggyback Plug and Connector
Contact Form: SPDT-NOLength: 3-15/16"
Width: 2-61/64"HP: 1/2
Manufacturers Warranty Length: 3 yr.Item: Light Duty Foot Switch
Action: MomentaryCord Type: Piggy Back Plug
IP Rating: 20Material: Fiber Reinforced Plastic
Standards: UL, CSA, CECountry of Origin (subject to change): China

Description

Light Duty Foot Switch, SPDT-NO Contact Form, Voltage Rating 125VAC, NEMA Rating 1, Current Rating 15, Material Fiber Reinforced Plastic, Color Black, Momentary Action, Cord Type Piggy Back Plug, Length 3-15/16 In., Width 2-61/64 In., Depth 1-19/64 In., HP 1/2, Cord Length 8 ft., IP Rating 20, Features Piggyback Plug and Connector, Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews