Dayton
Light-Duty Industrial Fan 20 in Non-Oscillating, 115V AC, 3,325/3,965/4,733 cfm
- Zoro #: G4326506
- Mfr #: 10R359
Tap to zoom
Hover or click to zoom
$171.99
- Item: Light-Duty Industrial Fan
- Blade Diameter: 20 in
- Oscillation: Non-Oscillating
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $171.99
Dayton #10R359 Specifications
- Zoro #: G4326506
- Mfr #: 10R359
- Item: Light-Duty Industrial Fan
- Blade Diameter: 20 in
- Oscillation: Non-Oscillating
- Air Flow: 3,325/3,965/4,733 cfm
- Voltage: 115V AC
- Number of Speeds: 3
- Motor HP: 1/5 hp
- Number of Blades: 3
- Includes: 3 in Diameter Rubber and Steel Casters, 6 ft. long power supply cord
- Phase: 1
- Height: 30 1/2 in
- Hz: 60 Hz
- Motor RPM: 1556/1429/1326
- Air Velocity @ 10 Ft.: 512 fpm
- Operating Amps: 1.5/1.04/0.9
- Standards: cUL, UL
- Fan Mounting Location: Floor, Mobile
- Bearing Type: Bushing
- Oscillating / Non-Oscillating: Non-Oscillating
- Environmental Applications: Commercial
- Sound Level: 71/69/67 dBA
- Speeds: 3
- Wire Guard Finish: Powder Coated
- Cord Length: 6-1/2 ft.
- Oscillating: No
- CFM High: 4733
- Air Velocity @ 20 Ft.: 354 fpm
- Motor Insulation: Class A
- Air Velocity (FPM) @ 20 Ft.: 354
- Application: Warehouse and Indoor Spot Ventilation
- Air Velocity (FPM) @ 40 Ft: 98
- Housing Material: Steel
- Fan Style: Orbital
- CFM Medium: 3965
- Max. Ambient Temp.: 104 Degrees F
- Shaft Dia.: 7/16 in
- CFM/Watt: 30.54
- Watts: 155/130/113
- Outside Dia.: 29"
- Mobile/Stationary: Mobile
- NEMA Plug Configuration: 5-15P
- CFM Low: 3325
- Motor Enclosure: Open Air-Over
- Guard Material: Steel
- Width: 29 in
- Number of Conductors: 3
- Blade Dia.: 20"
- Thermal Protection: Auto
- Drive Type: Direct Drive
- Fan RPM: 1556/1429/1326
- Motor Type: Permanent Split Capacitor
- Fan Accessory Style: Orbital
- Air Velocity (FPM) @ 10 Ft.: 512
- Air Velocity @ 40 Ft.: 98 fpm
- Blade Material: Aluminum
- Assembled: Yes
- Max. Depth: 8"
- Product Type: Light-Duty Industrial Fan
- Country of Origin (subject to change): China
Description
Orbital Air Circulator, Blade Dia. 20 in, Mobile, Non-Oscillating, 3 Speeds, Voltage 115V AC, 1 Phase, CFM High 4733, CFM Low luci, Air Velocity @ 20 Ft. 354, Motor HP 1/5 hp, Motor RPM 1556/1429/1326, Operating Amps 1.5/1.04/0.9, Fan Mounting Location Floor, Mobile, Fan Accessory Style Orbital, Fan RPM 1556/1429/1326, Sound Level 71/69/67 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 155/130/113, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 29 In.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Dayton #10R359
Explore more
- Dayton Tilt Carriage Kit, Steel, For 39UK52 39UK54
- Dayton Mobile Air Circulator 42" Non-Oscillating, 115VAC, 4159/5702 CFM 2VZH6
- Dayton Standard-Duty Industrial Fan 20" Non-Oscillating, 115VAC, 3055/4700 CFM 7DC98
- Dayton Standard-Duty Quiet-Design Industrial Fan 20" Oscillating, 115VAC, 1657/2060/3100 CFM 4PRV6
- Dayton Guard Set 24" GGS_47298
- Dayton Light-Duty Industrial Fan 18" Oscillating, 120VAC, 4000/5700 CFM 13V398
- Dayton Light-Duty Industrial Fan 18" Non-Oscillating, 115VAC, 2460/3480 CFM 6ALE6
- Dayton Standard-Duty Industrial Fan 20" Non-Oscillating, 115VAC, 3055/4700 CFM 7DC97
- Aire One Velocity Drum Fan 20"Blk SFD1-500B3
- Maxx Air Cylinder Fan 12" 120VAC HVHF 12FAN
- Protemp Direct Drive Drum Fan24" SFDC2-600CT0
- Dayton Air Circulators