Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Light-Duty Industrial Fan 30" Non-Oscillating , 115VAC ,

  • Zoro #: G2532171
  • Mfr #: 1RWB4
$219.99
  • Promotion Restriction: Not eligible for promotion
  • Guard Material: Steel
  • Voltage: 115VAC
See full product details
This item ships free.

Dayton #1RWB4 Specifications

  • Zoro #: G2532171
  • Mfr #: 1RWB4
Promotion Restriction: Not eligible for promotion Guard Material: Steel
Voltage: 115VAC Width: 33"
Motor Insulation: Class B Sound Level: 77 dBA
Speeds: 2 Shaft Dia.: 17mm
Oscillating / Non-Oscillating: Non-Oscillating CFM High: 7250
Motor Enclosure: Open Air-Over Housing Material: Steel
Includes: Wall/Ceiling Bracket and Secondary Safety Support Cable Motor HP: 1/4
Drive Type: Direct Operating Amps: 2.9/1.9
Motor Type: Permanent Split Capacitor Assembled: No
Thermal Protection: Automatic Reset Air Velocity @ 10 Ft.: 1010/680
Blade Dia.: 30" Application: Spot Cooling and People Cooling
Fan Mounting Location: Ceiling, Wall Wire Guard Finish: Gloss Black
Watts: 320/225 CFM/Watt: 19.9/24.3
Standards: cULus Listed, OSHA compliant wire guards Fan RPM: 1100/900
Hz: 60 CFM Low: 4650
Number of Blades: 3 Cord Length: 9 ft.
Oscillating: No Air Velocity @ 60 Ft.: 280/250
Max. Ambient Temp.: 104 Degrees F Air Velocity (FPM) @ 40 Ft: 370/350
Air Velocity (FPM) @ 10 Ft.: 1010/680 Motor RPM: 1100/900
Item: Light-Duty Industrial Fan Outside Dia.: 33"
Fan Accessory Style: Standard Height: 34-1/2"
Environmental Applications: Industrial Air Velocity (FPM) @ 20 Ft.: 715/480
Air Velocity (FPM) @ 60 Ft.: 280/250 Mobile/Stationary: Stationary
Air Velocity @ 20 Ft.: 715/480 Phase: 1
Requires: Assembly Air Velocity @ 40 Ft.: 370/350
Blade Material: Aluminum NEMA Plug Configuration: 5-15P
Number of Conductors: 3 Max. Depth: 24"
Fan Style: Standard Bearing Type: Ball
Number of Speeds: 2 Frame Material: Steel
Air Flow: 4650/7250 CFM Depth: 24 in
Blade Diameter: 30" Fan Cord Length: 9 ft
Oscillation: Non-Oscillating Material: Steel
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Light-Duty Industrial Fan, Blade Dia. 30 in, Stationary, Non-Oscillating, 2 Speeds, Voltage 120V AC, 1 Phase, CFM High 7250, CFM Low 4650, Air Velocity @ 20 Ft. 715/480, Motor HP 1/4 hp, Motor RPM 1100/900, Operating Amps 2.9/1.9, Fan Mounting Location Ceiling, Wall, Fan Accessory Style Standard, Fan RPM 1100/900, Sound Level 77 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 320/225, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 33 In., Height 34 1/2 in, Width 33 in

Reviews of Dayton #1RWB4