KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Light, Pool, 120 V, 500 W

DAYTON| Zoro #: G0369031| Mfr #: 4RG62

$204.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Light, Lamp, 30-ft. Power Cord
Hole Size: 12 1/4 to 12 1/2
Housing Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0369031 Mfr #: 4RG62
Includes: Light, Lamp, 30-ft. Power CordHole Size: 12 1/4 to 12 1/2
Housing Material: Stainless SteelWatts: 500
Pool Type: Concrete and VinylVoltage: 120
Item: Pool LightCountry of Origin (subject to change): United States

Description

Pool Light, Pool Type Concrete and Vinyl, Housing Material Stainless Steel, 120, 500 Watts, Number of Lamps -, For Use With -, Lamp Watts -, Hole Size 12 1/4 to 12 1/2, Includes Light, Lamp, 30-ft. Power Cord

Reviews