Line Voltage Mechanical Thermostat, Heating, 120 to 480VAC

DAYTON| Zoro #: G1155865| Mfr #: 6EDY8

$154.85 /ea

This item ships free. Details.Standard ground shipping.
Sensing Bulb Dia.: 3/8"Width: 2-1/4"Remote Sensing Bulb Included: Yes
Save 15%. Sign up for Z-mail.


Zoro #: G1155865 Mfr #: 6EDY8
Sensing Bulb Dia.: 3/8"Width: 2-1/4"
Remote Sensing Bulb Included: YesContact Rating Resistive @ 277V: 30A
Sensor Type: Capillary with BulbInductive Amps @ 120V: 16A
Thermostat Item: Line Voltage Mechanical ThermostatContact Rating Resistive @ 120V: 15A
Full Load Amps @ 240VAC: 30ANumber of Switches: 1
Sensing Bulb Length: 5-5/8"Thermostat Heating/Cooling: Heating
Height: 3-1/8"Switch Action: Open On Rise
Thermostat Switch Type: DPSTThermostat Programmable: No
Remote Sensing Capability: YesCapillary Length: 84"
Inductive Amps @ 240V: 30AThermostat Control Range: 30 Degrees to 110 Degrees F
Contact Rating Resistive @ 240V: 22AFull Load Amps @ 120VAC: 30A
Enclosure Type: NoneDifferential: +/-9 Degrees F
Item: Line Volt Mechanical TstatPilot Duty Contacts (VA): 125VA
Thermostat Voltage: 120 to 480VACCountry of Origin (subject to change): China


Line Volt Mechanical Tstat, Thermostat Switch Type DPST, Thermostat Control Range 30 Degrees to 110 Degrees F, Thermostat Voltage 120 to 480VAC, Full Load Amps @ 120VAC 30A, Full Load Amps @ 240VAC 30A, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Heating, Remote Sensing Bulb Included Yes, Switch Action Open on Rise, Number of Switches 1, Differential +/-9 Degrees F, Height 3-1/8 In., Width 2-1/4 In., Sensor Type Capillary with Bulb