PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Line Voltage Mechanical Thermostat, Heating, 120 to 480VAC

DAYTON| Zoro #: G0431566| Mfr #: 6EDY9

$95.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Enclosure Type: NoneInductive Amps @ 120V: 16ARemote Sensing Capability: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0431566 Mfr #: 6EDY9
Enclosure Type: NoneInductive Amps @ 120V: 16A
Remote Sensing Capability: YesWidth: 2-1/4"
Thermostat Heating/Cooling: HeatingThermostat Programmable: No
Contact Rating Resistive @ 277V: 30ASwitch Action: Open On Rise
Contact Rating Resistive @ 120V: 15AContact Rating Resistive @ 240V: 22A
Thermostat Voltage: 120 to 480VACDifferential: +/-15 Degrees F
Capillary Length: 84"Sensor Type: Capillary with Bulb
Thermostat Control Range: 60 Degrees to 250 Degrees FThermostat Item: Line Voltage Mechanical Thermostat
Sensing Bulb Dia.: 1/4"Height: 3-1/8"
Remote Sensing Bulb Included: YesFull Load Amps @ 120VAC: 30A
Thermostat Switch Type: DPSTNumber of Switches: 1
Pilot Duty Contacts (VA): 125VAItem: Line Volt Mechanical Tstat
Full Load Amps @ 240VAC: 30AInductive Amps @ 240V: 30A
Sensing Bulb Length: 7-3/8"Country of Origin (subject to change): China

Description

Line Volt Mechanical Tstat, Thermostat Switch Type DPST, Thermostat Control Range 60 Degrees to 250 Degrees F, Thermostat Voltage 120 to 480VAC, Full Load Amps @ 120VAC 30A, Full Load Amps @ 240VAC 30A, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Heating, Thermostat Item Line Voltage Mechanical Thermostat, Remote Sensing Bulb Included Yes, Switch Action Open on Rise, Number of Switches 1, Differential +/-15 Degrees F, Height 3-1/8 In., Width 2-1/4 In.

Reviews