Line Voltage Mechanical Thermostat, Heating, 120 to 480VAC

DAYTON| Zoro #: G0314973| Mfr #: 6EDZ0

$142.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thermostat Switch Type: DPSTRemote Sensing Capability: YesHeight: 3-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0314973 Mfr #: 6EDZ0
Thermostat Switch Type: DPSTRemote Sensing Capability: Yes
Height: 3-1/8"Full Load Amps @ 120VAC: 30A
Thermostat Item: Line Voltage Mechanical ThermostatInductive Amps @ 240V: 30A
Capillary Length: 84"Thermostat Programmable: No
Contact Rating Resistive @ 277V: 30ADifferential: +/-18 Degrees F
Thermostat Control Range: 100 Degrees to 550 Degrees FSensing Bulb Dia.: 1/4"
Width: 2-1/4"Enclosure Type: None
Inductive Amps @ 120V: 16AContact Rating Resistive @ 240V: 22A
Sensing Bulb Length: 3-1/2"Full Load Amps @ 240VAC: 30A
Contact Rating Resistive @ 120V: 15AItem: Line Volt Mechanical Tstat
Number of Switches: 1Thermostat Heating/Cooling: Heating
Sensor Type: Capillary with BulbRemote Sensing Bulb Included: Yes
Switch Action: Open On RisePilot Duty Contacts (VA): 125VA
Thermostat Voltage: 120 to 480VACCountry of Origin (subject to change): China

Description

Line Volt Mechanical Tstat, Thermostat Switch Type DPST, Thermostat Control Range 100 Degrees to 550 Degrees F, Thermostat Voltage 120 to 480VAC, Full Load Amps @ 120VAC 30A, Full Load Amps @ 240VAC 30A, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Heating, Thermostat Item Line Voltage Mechanical Thermostat, Remote Sensing Bulb Included Yes, Switch Action Open on Rise, Number of Switches 1, Differential +/-18 Degrees F, Height 3-1/8 In., Width 2-1/4 In.

Reviews