Line Voltage Thermostat, 240VAC, 1 Stage

DAYTON| Zoro #: G0466076| Mfr #: 1UHG1

$37.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0466076 Mfr #: 1UHG1
Item: Line Voltage ThermostatNumber of Switches: 1
Full Load Amps @ 120VAC: 15AIncludes: Screws and Mounting Plate
Sensor Type: NTC ThermistorColor: White
Enclosure Type: PVCInductive Amps @ 120V: 3A
Agency Compliance: ETLNumber of Stages: 1
Number of Relay Outputs: 1Number of Relay Inputs: 1
Height: 4-1/4"Thermostat Programmable: Yes
Depth: 1-1/4"Thermostat Item: Line Voltage Thermostat
Thermostat Voltage: 240VACThermostat Switch Type: SPST
Differential: +/- 1 Degrees FTemp. Sensitivity: 1 Degrees F
Thermostat Control Range: 41 Degrees to 95 Degrees FWidth: 3-5/8"
Thermostat Heating/Cooling: HeatingCountry of Origin (subject to change): China

Product Description

Line Voltage Thermostat, Thermostat Switch Type SPST, Thermostat Control Range 41 Degrees to 95 Degrees F, Thermostat Voltage 240VAC, Full Load Amps @ 120VAC 15A, 1 Number of Relay Inputs, 1 Number of Relay Outputs, Line Voltage Thermostat, Thermostat Programmable Yes, Thermostat Heating/Cooling Heating, Number of Switches 1, Differential +/- 1 Degrees F, Height 4-1/4 In., Width 3-5/8 In., Depth 1-1/4 In., Temp. Sensitivity 1 Degrees F, Sensor Type NTC Thermistor

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews