Line Voltage Mechanical Thermostat, Commercial or Residential, 120VAC, 1 Stage

DAYTON| Zoro #: G2096193| Mfr #: 1UHE8

$36.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-1/4"
Inductive Amps @ 120V: 16A
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2096193 Mfr #: 1UHE8
Width: 2-1/4"Inductive Amps @ 120V: 16A
Color: WhiteRemote Sensing Capability: No
Differential: 3.5 Degrees FNumber of Switches: 1
Item: Line Volt Mechanical TstatPilot Duty Contacts (VA): 125VA
Contact Rating Resistive @ 120V: 15AThermostat Control Range: 40 Degrees to 90 Degrees F
Thermostat Heating/Cooling: HeatingEnclosure Type: PVC
Includes: Screws and mounting plateContact Rating Resistive @ 240V: 22A
Full Load Amps @ 120VAC: 15ASensor Type: NTC Thermistor
Thermostat Programmable: NoThermostat Switch Type: SPST
Temp. Sensitivity: +/- 2Thermostat Item: Line Voltage Mechanical Thermostat
Height: 4-1/4"Remote Sensing Bulb Included: No
Standards: ETLDepth: 1-1/4"
Switch Action: Open On RiseThermostat Voltage: 120VAC
Country of Origin (subject to change): China

Description

Line Volt Mechanical Tstat, Thermostat Switch Type SPST, Thermostat Control Range 40 Degrees to 90 Degrees F, Thermostat Voltage 120VAC, Full Load Amps @ 120VAC 15A, Thermostat Programmable No, Remote Sensing Capability No, Thermostat Heating/Cooling Heating, Thermostat Item Line Voltage Mechanical Thermostat, Remote Sensing Bulb Included No, Switch Action Open on Rise, Number of Switches 1, Differential 3.5 Degrees F, Height 4-1/4 In., Width 2-1/4 In., Depth 1-1/4 In., Temp. Sensitivity +/- 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews