Line V T-stat, Fan Coil, Heat, Cool, White

DAYTON| Zoro #: G0753523| Mfr #: 1UHE4

$39.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteFull Load Amps @ 120VAC: -System Switching: Heat-Off-Cool
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0753523 Mfr #: 1UHE4
Color: WhiteFull Load Amps @ 120VAC: -
System Switching: Heat-Off-CoolWidth (In.): 3-5/8
Thermostat Switch Type: SPDTThermostat Heating/Cooling: Heating/Cooling
Includes: Screws and mounting plateApplication: Electric Manual Heat/Cool, 3-Speed Fan
Differential (Deg. F): +/- 2Agency Compliance: ETL
Fan Coil Thermostat Type: Electric Line VoltageLocked Rotor Amps @ 120V: -
Rated For Pilot Duty: NoFull Load Amps @ 240VAC: -
Sensor Type: NTC ThermistorHeight (In.): 4-1/4
Uses: Heat/Cool SystemThermostat Number of Pipes: 1
Capillary Length (In.): -Sensing Bulb Length (In.): -
Fan Switching: Hi-Med-LowSpecial Information: -
Voltage: 120Number of Switches: 2
Display: AnalogNumber of Stages: 1
Input Voltage: 120Switch Action: One Opens, One Closes on Rise
Thermostat Control Range: 40 Degrees to 90 Degrees FEnclosure Type: Plastic
Thermostat Item: Fan Coil ThermostatMounting Position: Mounting Plate 4 1/8 x 3 1/2"
Insertion Depth (In.): -Item: Fan Coil Thermostat
Locked Rotor Amps @ 240V: -Depth (In.): 1-1/4
Sensing Bulb Dia. (In.): -Thermostat Number of Speeds: 3
Country of Origin (subject to change): China

Description

Fan Coil Thermostat, Electric Line Voltage, Thermostat Switch Type SPDT, Switch Action One Opens, One Closes on Rise, Number of Switches 2, Thermostat Control Range 40 Degrees to 90 Degrees F, Differential (Deg. F) +/- 2, Thermostat Heating/Cooling Heating/Cooling, Thermostat Number of Pipes 1, Thermostat Number of Speeds 3, Fan Switching Hi-Med-Low, System Switching Heat-Off-Cool, Sensor Type NTC Thermistor, 4-1/4, Sensing Bulb Dia. (In.) -, 3-5/8, Sensing Bulb Length (In.) -, 1-1/4

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews