SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Line Voltage Thermostat, 120VAC, 1 Stage

DAYTON| Zoro #: G1905696| Mfr #: 1UHG4

$50.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: WhiteNumber of Relay Outputs: 1Full Load Amps @ 120VAC: 15A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1905696 Mfr #: 1UHG4
Color: WhiteNumber of Relay Outputs: 1
Full Load Amps @ 120VAC: 15AThermostat Control Range: 41 Degrees to 95 Degrees F
Thermostat Voltage: 120VACFor Use With: Heat Only: Requires 120V Power Source
Includes: Screws and mounting plateAgency Compliance: cETLus
Sensor Type: NTC ThermistorInductive Amps @ 120V: 3A
Enclosure Type: PVCNumber of Relay Inputs: 1
Number of Switches: 1Number of Stages: 1
Differential: +/- 1 Degrees FThermostat Switch Type: SPST
Height: 4-1/4"Temp. Settings per Day: 4
Thermostat Item: Line Voltage ThermostatThermostat Heating/Cooling: Heating
Item: Line Voltage ThermostatThermostat Programmable: Yes
Temp. Sensitivity: 1 Degrees FWidth: 3-5/8"
Depth: 1-1/4"Country of Origin (subject to change): China

Description

Line Voltage Thermostat, Thermostat Switch Type SPST, Thermostat Control Range 41 Degrees to 95 Degrees F, Thermostat Voltage 120VAC, Full Load Amps @ 120VAC 15A, 1 Number of Relay Inputs, 1 Number of Relay Outputs, Line Voltage Thermostat, Thermostat Programmable Yes, Thermostat Heating/Cooling Heating, Number of Switches 1, Differential +/- 1 Degrees F, Height 4-1/4 In., Width 3-5/8 In., Depth 1-1/4 In., Temp. Sensitivity 1 Degrees F, Sensor Type NTC Thermistor

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews