Save 20% on 10 of Our Very Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Line Volt Mechanical Tstat, Open/Close on Rise, 24 to 600VAC

  • Zoro #: G3284723
  • Mfr #: 6EDY5

$36.27

Details
  • Contact Rating Resistive @ 120V: 22A
  • Includes: Instruction Manual
  • Depth: 2-1/2"
See full product details
Orders over $50 ship free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dayton #6EDY5 Specifications

  • Zoro #: G3284723
  • Mfr #: 6EDY5
Contact Rating Resistive @ 120V: 22A Includes: Instruction Manual
Depth: 2-1/2" Number of Switches: 1
Thermostat Programmable: No Thermostat Switch Type: SPDT
Voltage: 24 to 600VAC Standards: UL / CUL
Sensor Type: Hydraulic Capillary Pilot Duty Contacts (VA): 125VA
Thermostat Item: Line Voltage Mechanical Thermostat Locked Rotor Amps @ 240V: 48A
Item: Line Volt Mechanical Tstat Inductive Amps @ 240V: 8A
Control Range: 30 Degrees to 110 Degrees F Thermostat Heating/Cooling: Heating/Cooling
Enclosure Type: Plastic NEMA 4X Contact Rating Resistive @ 240V: 22A
Switch Action: Open/Close on Rise Height: 5-3/4"
Inductive Amps @ 120V: 16A Contact Rating Resistive @ 277V: 22A
Width: 2-1/2" Inductive Amps @ 208V: 9.2A
Thermostat Voltage: 24 to 600VAC Locked Rotor Amps @ 120V: 96A
Resistive Amps @ 208VAC: 22A Sensing Bulb Dia.: 3/16"
Remote Sensing Bulb Included: No Remote Sensing Capability: No
Color: Off-White Full Load Amps @ 120VAC: 16A
Full Load Amps @ 240VAC: 8a Temp. Sensitivity: +/-3 Degrees F
Thermostat Control Range: 30 Degrees to 110 Degrees F Differential: 3.5 Degrees F
Country of Origin (subject to change): China

Description

CSM Level A encapsulated suits combine multiple film barriers laminated to both sides of a high-strength polypropylene substrate for high level protection against toxic and corrosive chemicals. It is extremely effective for handling chemical warfare agents as well as military site cleanup and hazmat first response. Dayton Line Volt Mechanical Tstat include characteristics like: Color: Off-white.

Technical Guides

Reviews of Dayton #6EDY5