KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Line Voltage Mechanical Thermostat, Heating Only, 120 to 277VAC

DAYTON| Zoro #: G1493755| Mfr #: 2E815

$22.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-13/100"
Inductive Amps @ 120V: 13.8A
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1493755 Mfr #: 2E815
Width: 2-13/100"Inductive Amps @ 120V: 13.8A
Color: GrayRemote Sensing Capability: No
Differential: 6 to 8 Degrees FNumber of Switches: 1
Item: Line Volt Mechanical TstatContact Rating Resistive @ 120V: 22A
Thermostat Control Range: -10 Degrees to 100 Degrees FThermostat Heating/Cooling: Heating
Inductive Amps @ 240V: 10AIncludes: Contacts that Open on Temperature Rise for Heating Applications
Contact Rating Resistive @ 240V: 22AFull Load Amps @ 120VAC: 15A
Sensor Type: Bi-MetalThermostat Programmable: No
Thermostat Switch Type: SPSTDepth: 2-63/100"
Thermostat Item: Line Voltage Mechanical ThermostatHeight: 5-1/2"
Remote Sensing Bulb Included: NoFull Load Amps @ 240VAC: 10A
Standards: UL/CSA CertifiedSwitch Action: Open on Rise
Thermostat Voltage: 120 to 277VACCountry of Origin (subject to change): China

Description

Line Volt Mechanical Tstat, Thermostat Switch Type SPST, Thermostat Control Range -10 Degrees to 100 Degrees F, Thermostat Voltage 120 to 277VAC, Full Load Amps @ 120VAC 15A, Full Load Amps @ 240VAC 10A, Thermostat Programmable No, Remote Sensing Capability No, Thermostat Heating/Cooling Heating, Thermostat Item Line Voltage Mechanical Thermostat, Remote Sensing Bulb Included No, Switch Action Open on Rise, Number of Switches 1, Differential 6 to 8 Degrees F, Height 5-1/2 In., Width 2-13/100 In.

Reviews