20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Line Voltage Mechanical Thermostat, Cooling, 120 to 277VAC, 1 Stage

DAYTON| Zoro #: G1112973| Mfr #: 6GVX8

$26.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1112973 Mfr #: 6GVX8
Item: Line Volt Mechanical TstatNumber of Switches: 1
Inductive Amps @ 240V: 4.5AFull Load Amps @ 120VAC: 22A
Resistive Amps @ 208VAC: 22ASwitch Action: Close on Rise
Sensor Type: Bi-MetalColor: WHITE
Enclosure Type: ABSInductive Amps @ 120V: 4.5A
Thermostat Heating/Cooling: CoolingContact Rating Resistive @ 240V: 22A
Contact Rating Resistive @ 120V: 22AStandards: UL CSA
Height: 4-3/4"Contact Rating Resistive @ 277V: 22A
Full Load Amps @ 240VAC: 22AInductive Amps @ 208V: 4.5A
Remote Sensing Bulb Included: NoThermostat Programmable: No
Remote Sensing Capability: NoDepth: 1-1/2"
Thermostat Item: Line Voltage Mechanical ThermostatThermostat Voltage: 120 to 277VAC
Thermostat Switch Type: SPSTDifferential: 2 to 4 Degrees F
Thermostat Control Range: 50 Degrees to 90 Degrees FWidth: 2-3/4"
Country of Origin (subject to change): United States

Product Description

From Dayton, this line voltage mechanical thermostat is a product that'll help you make sure your electric heating system isn't a source of constant frustration.This line voltage mechanical thermostat features a control range of 50 degrees to 90 degrees F and a close on rise switch.Equipped with 22A full load amps, you can expect high-powered performance. The switch for this line volt mechanical tstat is single pole, single throw.

Product Reviews