Line Voltage Thermostat, 120VAC, 1 Stage

DAYTON| Zoro #: G1811494| Mfr #: 1UHG6

$50.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1811494 Mfr #: 1UHG6
Thermostat Voltage: 120VACItem: Portable Heating Thermostat
Resistive Amps @ 120V: 15AThermostat Switch Type: SPST
Inductive Amps @ 120V: 3AIncludes: 5-15P 3 Prong Plug
Sensor Type: ThermistorColor: WHITE
Enclosure Type: PVCThermostat Control Range: 40 Degrees to 95 Degrees F
Depth: 2-5/8"Standards: ETL/CETL
Display Type: DigitalDifferential: 1 Degrees F
Width: 2-7/8"Height: 5-1/2"
Country of Origin (subject to change): China

Product Description

With the aid of this line voltage thermostat from Dayton, you'll be well on your way to finishing up your electric heating setup. Equipped with 15A full load amps, you can expect high-powered performance. The switch for this line voltage thermostat is single pole, single throw.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews