Line Voltage Mechanical Thermostat, Heating or Cooling, 24 to 240VAC, 1 Stage

$80.24 /ea
This item ships free. Details.Standard ground shipping.
Details:
Color: WhiteFull Load Amps @ 120VAC: 16ARemote Sensing Bulb Included: NoLine Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range 30 Degrees to 110 Degrees F, Thermostat Voltage 24 to 240VAC, Full Load Amps @ 120VAC 16A, Full Load Amps @ 240VAC 8A, Thermostat Programmable No, Remote Sensing Capability No, Thermostat Heating/Cooling Heating/Cooling, Remote Sensing Bulb Included No, Switch Action Open/Close on Rise, Number of Switches 1, Differential 3.5 Degrees F, Height 5-3/4 In., Width 2-1/2 In., Depth 2-1/2 In., Temp. Sensitivity 3 Degrees
Guides:
Specifications
Zoro #: G0438453 Mfr #: 1UHH1 | |
Color: White | Full Load Amps @ 120VAC: 16A |
Remote Sensing Bulb Included: No | Pilot Duty Contacts (VA): 125VA |
Thermostat Control Range: 30 Degrees to 110 Degrees F | Thermostat Heating/Cooling: Heating/Cooling |
Thermostat Voltage: 24 to 240VAC | Includes: Screws and mounting plate |
Contact Rating Resistive @ 240V: 22A | Full Load Amps @ 240VAC: 8a |
Sensor Type: Hydraulic Cap | Inductive Amps @ 120V: 16A |
Inductive Amps @ 240V: 8A | Standards: UL, cUL |
Number of Switches: 1 | Remote Sensing Capability: No |
Differential: 3.5 Degrees F | Locked Rotor Amps @ 120V: 96A |
Switch Action: Open/Close on Rise | Thermostat Switch Type: SPDT |
Height: 5-3/4" | Enclosure Type: Plastic NEMA 4X |
Thermostat Item: Line Voltage Mechanical Thermostat | Item: Line Volt Mechanical Tstat |
Locked Rotor Amps @ 240V: 48A | Thermostat Programmable: No |
Contact Rating Resistive @ 120V: 22A | Temp. Sensitivity: 3 Degrees |
Width: 2-1/2" | Depth: 2-1/2" |
Country of Origin (subject to change): China |
Description
Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range 30 Degrees to 110 Degrees F, Thermostat Voltage 24 to 240VAC, Full Load Amps @ 120VAC 16A, Full Load Amps @ 240VAC 8A, Thermostat Programmable No, Remote Sensing Capability No, Thermostat Heating/Cooling Heating/Cooling, Remote Sensing Bulb Included No, Switch Action Open/Close on Rise, Number of Switches 1, Differential 3.5 Degrees F, Height 5-3/4 In., Width 2-1/2 In., Depth 2-1/2 In., Temp. Sensitivity 3 Degrees