PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Line Voltage Mechanical Thermostat, Cool Ventilation Only, 24 to 600VAC, 1 Stage

DAYTON| Zoro #: G1940373| Mfr #: 2NNT2

$66.03 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sensing Bulb Dia.: 3/16"Remote Sensing Bulb Included: NoTemp. Sensitivity: 3 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1940373 Mfr #: 2NNT2
Sensing Bulb Dia.: 3/16"Remote Sensing Bulb Included: No
Temp. Sensitivity: 3 DegreesInductive Amps @ 120V: 16A
Sensor Type: Hydraulic CapillaryIncludes: Instruction sheet
Thermostat Item: Line Voltage Mechanical ThermostatContact Rating Resistive @ 120V: 22A
Contact Rating Resistive @ 240V: 22AFull Load Amps @ 240VAC: 8a
Width: 2-1/8"Resistive Amps @ 208VAC: 22A
Enclosure Type: Stainless SteelHeight: 4-1/2"
Switch Action: Close on RiseThermostat Switch Type: SPST
Thermostat Programmable: NoLocked Rotor Amps @ 240V: 48A
Depth: 2-1/8"Locked Rotor Amps @ 120V: 96A
Remote Sensing Capability: NoInductive Amps @ 208V: 9.2A
Capillary Length: 60"Inductive Amps @ 240V: 8A
Thermostat Control Range: 30 Degrees to 110 Degrees FStandards: UL, cUL
Number of Switches: 1Pilot Duty Contacts (VA): 125VA
Color: PolishedFull Load Amps @ 120VAC: 16A
Thermostat Heating/Cooling: CoolingDifferential: 3.5 Degrees F
Item: Line Volt Mechanical TstatThermostat Voltage: 24 to 600VAC
Country of Origin (subject to change): China

Description

Line Volt Mechanical Tstat, Thermostat Switch Type SPST, Thermostat Control Range 30 Degrees to 110 Degrees F, Thermostat Voltage 24 to 600VAC, Full Load Amps @ 120VAC 16A, Full Load Amps @ 240VAC 8A, Thermostat Programmable No, Remote Sensing Capability No, Thermostat Heating/Cooling Cooling, Thermostat Item Line Voltage Mechanical Thermostat, Remote Sensing Bulb Included No, Switch Action Close on Rise, Number of Switches 1, Differential 3.5 Degrees F, Height 4-1/2 In., Width 2-1/8 In.

Reviews