Line Voltage Mechanical Thermostat, Heat Only, 120VAC, 1 Stage

DAYTON| Zoro #: G1383356| Mfr #: 2NNT5

$64.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1383356 Mfr #: 2NNT5
Item: Portable Heating ThermostatThermostat Voltage: 120VAC
Thermostat Switch Type: SPSTResistive Amps @ 120V: 15A
Switch Action: Open On RiseInductive Amps @ 120V: 15A
Includes: 72" Extended Cord with A Piggyback Plug and Wire HangerSensor Type: Hydraulic Capillary
Color: GrayEnclosure Type: STEEL
Display Type: AnalogDifferential: 3.5 Degrees F
Width: 2-1/8"Height: 4-1/2"
Thermostat Control Range: 35 Degrees to 95 Degrees FDepth: 2-1/8"
Standards: UL, CulCountry of Origin (subject to change): China

Product Description

Portable Heating Thermostat, Display Type Analog, Thermostat Control Range 35 Degrees to 95 Degrees F, Thermostat Voltage 120VAC, Thermostat Switch Type SPST, Switch Action Open On Rise, Inductive Amps @ 120V 15A, Resistive Amps @ 120V 15A, Differential 3.5 Degrees F, Height 4-1/2 In., Width 2-1/8 In., Depth 2-1/8 In., Sensor Type Hydraulic Capillary, Color Gray, Enclosure Type Steel, For Use With Portable Heating Equipment