Liquid Operated, 316 SS, Jet

DAYTON| Zoro #: G1277841| Mfr #: 5NAT2

$1020.60 /ea

This item ships free. Details.Standard ground shipping.
Length: 11"Pump Material: 316 SSTemp. Range: -40 to 230 Degrees F
Save 15%. Sign up for Z-mail.


Zoro #: G1277841 Mfr #: 5NAT2
Length: 11"Pump Material: 316 SS
Temp. Range: -40 to 230 Degrees FInlet Pressure Pumping Liquids: 15 to 200 PSI
Sizing Factor: 1.00Inlet: 1" NPT
Suction/Discharge: 1-1/2" NPTApplication: For Mixing Fluids, Vacuum Pumping Water, Absorbing and Transportating Materials and Seawater Desalination, Etc.
Type: Liquid OperatedWidth: 2-3/4"
Max. Suction Lift Pumping Liquids: 27 ft.Maximum Head: 40 ft.
Height: 3-13/16"Item: Maintenance-Free Jet Pump
Country of Origin (subject to change): China


Maintenance-Free Jet Pump, Liquid Operated, 316 SS Pump Material, Inlet 1 In. NPT, 1-1/2 In. NPT Suction/Discharge, 11-1/16 Length, Width 2-3/4, Height 3-13/16, -40 to 230 Degrees F