Liquid Operated, 316 SS, Jet

DAYTON| Zoro #: G2238013| Mfr #: 5NAT4

$2083.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 14-7/16"Pump Material: 316 SSTemp. Range: -40 to 230 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2238013 Mfr #: 5NAT4
Length: 14-7/16"Pump Material: 316 SS
Temp. Range: -40 to 230 Degrees FInlet Pressure Pumping Liquids: 15 to 200 PSI
Sizing Factor: 2.85Inlet: 1-1/2" NPT
Suction/Discharge: 2" NPTApplication: For Mixing Fluids, Vacuum Pumping Water, Absorbing and Transportating Materials and Seawater Desalination, Etc.
Type: Liquid OperatedWidth: 3-1/2"
Max. Suction Lift Pumping Liquids: 27 ft.Maximum Head: 40 ft.
Height: 4-7/16"Item: Maintenance-Free Jet Pump
Country of Origin (subject to change): China

Description

Maintenance-Free Jet Pump, Liquid Operated, 316 SS Pump Material, Inlet 1-1/2 In. NPT, 2 In. NPT Suction/Discharge, 14-1/4 Length, Width 3-1/2, Height 4-7/16, -40 to 230 Degrees F

Reviews