Liquid Operated, Bronze, Jet

DAYTON| Zoro #: G1343273| Mfr #: 5NAP6

$408.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 7-1/8"Pump Material: BronzeTemp. Range: -40 to 230 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1343273 Mfr #: 5NAP6
Length: 7-1/8"Pump Material: Bronze
Temp. Range: -40 to 230 Degrees FInlet Pressure Pumping Liquids: 15 to 200 PSI
Sizing Factor: 0.34Inlet: 1/2" NPT
Suction/Discharge: 1" NPTApplication: For Mixing Fluids, Moving Grains and Other Solid Granular Material
Type: Liquid OperatedWidth: 1-11/16"
Max. Suction Lift Pumping Liquids: 27 ft.Maximum Head: 40 ft.
Height: 2-1/2"Item: Maintenance-Free Jet Pump
Country of Origin (subject to change): China

Description

Maintenance-Free Jet Pump, Liquid Operated, Bronze Pump Material, Inlet 1/2 In. NPT, 1 In. NPT Suction/Discharge, 6-7/8 Length, Width 1-11/16, Height 2-1/2, -40 to 230 Degrees F

Reviews