JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Liquid Operated, Bronze, Jet

DAYTON| Zoro #: G1048065| Mfr #: 5NAP9

$960.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1048065 Mfr #: 5NAP9
Max. Suction Lift Pumping Liquids: 27 ft.Item: Maintenance-Free Jet Pump
Maximum Head: 40 ft.Type: Liquid Operated
Application: For Mixing Fluids, Vacuum Pumping Water, Absorbing and Transportating Materials and Seawater Desalination, Etc.Sizing Factor: 1.82
Inlet Pressure Pumping Liquids: 15 to 200 PSIPump Material: Bronze
Suction/Discharge: 2" NPTInlet: 1-1/4" NPT
Width: 3-1/2"Temp. Range: -40 to 230 Degrees F
Length: 14-7/16"Height: 4-7/16"
Country of Origin (subject to change): China

Product Description

Maintenance-Free Jet Pump, Liquid Operated, Bronze Pump Material, Inlet 1-1/4 In. NPT, 2 In. NPT Suction/Discharge, 14-1/4 Length, Width 3-1/2, Height 4-7/16, -40 to 230 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.