SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Liquid Operated, Cast Iron, Jet

DAYTON| Zoro #: G1985697| Mfr #: 5NAN4

$453.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Inlet: 1" NPTType: Liquid OperatedHeight: 3-13/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1985697 Mfr #: 5NAN4
Inlet: 1" NPTType: Liquid Operated
Height: 3-13/16"Length: 11"
Temp. Range: -40 to 230 Degrees FMaximum Head: 40 ft.
Sizing Factor: 1.00Pump Material: Cast Iron
Width: 2-3/4"Item: Maintenance-Free Jet Pump
Application: For Mixing Fluids, Moving Grains and Other Solid Granular MaterialSuction/Discharge: 1-1/2" NPT
Max. Suction Lift Pumping Liquids: 27 ft.Inlet Pressure Pumping Liquids: 35 to 150 PSI
Country of Origin (subject to change): China

Description

Maintenance-Free Jet Pump, Liquid Operated, Cast Iron Pump Material, Inlet 1 In. NPT, 1-1/2 In. NPT Suction/Discharge, 11 In. Length, Width 2-3/4 In., Height 3-13/16 In., -40 to 230 Degrees F

Reviews