Liquid Operated, Cast Iron, Jet

DAYTON| Zoro #: G1108597| Mfr #: 5NAN5

$653.56 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pump Material: Cast IronLength: 14-7/16"Item: Maintenance-Free Jet Pump
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1108597 Mfr #: 5NAN5
Pump Material: Cast IronLength: 14-7/16"
Item: Maintenance-Free Jet PumpType: Liquid Operated
Height: 4-7/16"Inlet: 1-1/4" NPT
Temp. Range: -40 to 230 Degrees FApplication: For Mixing Fluids, Moving Grains and Other Solid Granular Material
Width: 3-1/2"Max. Suction Lift Pumping Liquids: 27 ft.
Maximum Head: 40 ft.Inlet Pressure Pumping Liquids: 35 to 150 PSI
Suction/Discharge: 2" NPTSizing Factor: 1.82
Country of Origin (subject to change): China

Description

Maintenance-Free Jet Pump, Liquid Operated, Cast Iron Pump Material, Inlet 1-1/4 In. NPT, 2 In. NPT Suction/Discharge, 14-7/16 In. Length, Width 3-1/2 In., Height 4-7/16 In., -40 to 230 Degrees F

Reviews