Louver, Adj w/ 28 to 46 In, Aluminum

DAYTON| Zoro #: G1071831| Mfr #: 2FTV9

$270.11 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Bird Screen and Screen Fasteners
Louver Max. Exhaust: 2875 cfm
Item: Intake Louver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1071831 Mfr #: 2FTV9
Includes: Bird Screen and Screen FastenersLouver Max. Exhaust: 2875 cfm
Item: Intake LouverLouver Material: 3003 Aluminum
Louver Free Area: 0.980 to 1.750 sq. ft.Outside Width (In.): 28 to 46
Inside Height (In.): 18Mounting Hole Size (In.): 9/32 x 1/2
Intake Louver Outside Height: 22"For Use With: Intake or Exhaust Applications
Max. Velocity (FPM): 3000Number of Blades: 2
Flange Width (In.): 2Louver Item: Stationary Intake Louver
Intake Louver Inside Width: 24" to 42"Louver Max. Intake: 2010 cfm
Blade Angle (Deg.): 45Louver Type: Fixed Height, Adjustable Width
Min. Wall Opening (In.): 18H x 24WCountry of Origin (subject to change): United States

Description

Intake Louver, Adjustable, Max Exhaust 1500 CFM, Max Intake 1050 CFM, Inside Height 18 In, Outside Height 22 In, Inside Width 24 to 42 In, Outside Width 28 to 46 In, Min Wall Opening 18 x 24 In, Flange Width 2 In, Mounting Hole Size 9/32 x 1/2 In, Free Area 0.98 to 1.75 Square-Ft, Max Velocity 3000 FPM, Construction Material 3003 Aluminum, For Use With Intake or Exhaust Applications, Includes Bird Screen and Screen Fasteners

Reviews