KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Louver Kit, Unit Mounted, 7.5 to 15kW

DAYTON| Zoro #: G2470492| Mfr #: 2KMN9

$207.35 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Installation Instructions
Item: Louver Kit
Mounting Type: Unit Mounted
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2470492 Mfr #: 2KMN9
Includes: Installation InstructionsItem: Louver Kit
Mounting Type: Unit MountedHeight: 17"
Depth: 1"For Use With: MSPH Series Plenum Heater, Mfr. No. 2HCY5, 2HCY6, 2HCY7, 2HCY8, 2HCY9, 2HCZ1, 2HCZ2, 2HCZ3, 2HCZ4, 2HCZ5, 2HCZ6, 2HCZ7, 2HCZ8, 2HCZ9
Width: 13-1/2"Fits KW: 7.5 to 15
Country of Origin (subject to change): United States

Description

Plenum Heater Accessory, Adjustable Louver Kit, Unit Mounted, Height 17 In., Width 13 1/2 In., Depth 1 In., For Use With MSPH Series Plenum Heaters, 2HCY5, 2HCY6, 2HCY7, G1617987, G2732536, 2HCZ1, 2HCZ2, 2HCZ3, G0985275, G0841741, G1026611, G0869163, G0614871, 2HCZ9, Fits KW 7.5 to 15, Includes Installation Instructions

Reviews